Zoro Homepage

Oversized Key Stock, Round End, 305 mm L, 12 mm W, Carbon Steel

  • Mfr # RKM-012-1000

  • Zoro # G9113408


product price: $29.95
/ea
Sold in multiples of 3 for $89.85

Key Features

Type
Oversized
Length
305 mm
Width
12 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKM-012-1000
Zoro #
G9113408
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
12 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
End Type
Round

Description

Key Stock,Round,Plain,12mmx1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.