Zoro Homepage

Oversized Key Stock, Round End, 36 in L, 7/8 in W, Steel

  • Mfr # RK-0875-36

  • Zoro # G9113277


product price: $19.65
/ea

Key Features

Type
Oversized
Length
36 in
Finish
Plain
End Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK-0875-36
Zoro #
G9113277
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
7/8 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
End Type
Round

Description

Key Stock,Round,Plain,Steel,7/8 In.x3 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.