Key Stock, Stainless Steel, Plain, 12 in L, 1 in W, 3/4 in H

  • Mfr # 7007501000-12

  • Zoro # G900004884


product price:  $46.99
/ea

Key Features

System of Measurement
Inch
Type
Bilateral
Length
12 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7007501000-12
Zoro #
G900004884
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1 in
Height
3/4 in

Details

Item
Key Stock
System of Measurement
Inch
Type
Bilateral
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Keystock-Stainless-300 Series Undersize. Keystock 3/4 x 1 x 1 Ft SS300 PL BIL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.