This item is Discontinued.

Mak-A-Key Oversized Key Stock, 12 in L, 1 in W, 3/8 in H, Carbon Steel 3103751000-12

Oversized Key Stock, 12 in L, 1 in W, 3/8 in H, Carbon Steel (Discontinued)

  • Mfr # 3103751000-12
  • Zoro # G9109296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3103751000-12
Zoro #
G9109296
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1 in
Height
3/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Key Stock,Znc Clear Trivalent,3/8x1x12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.