Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mak-A-Key 316 stainless steel, Plain, 144 in L, 1/2 in W, 1/2 in H 8005000500-144

316 stainless steel, Plain, 144 in L, 1/2 in W, 1/2 in H (Discontinued)

  • Mfr # 8005000500-144
  • Zoro # G000006528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005000500-144
Zoro #
G000006528
UPC #
-
Country of Origin
United States

Dimensions

Length
144 in
Width
1/2 in
Height
1/2 in

Details

Material
316 stainless steel
Finish
Plain
Type
Undersized

Description

Keystock-Stainless-316. Keystock 1/2 x 1/2 x 12 Ft SS316 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.