Undersized Key Stock, Stainless Steel, Plain, 72 in L, 1/8 in W, 1/8 in H

  • Mfr # 8001250125-72

  • Zoro # G800005318


product price: $9.55
/ea
Sold in multiples of 3 for $28.65

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
72 in
Width
1/8 in
Height
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8001250125-72
Zoro #
G800005318
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
1/8 in
Height
1/8 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 86

Description

Keystock-Stainless-316. Keystock 1/8 x 1/8 x 6 Ft SS316 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.