Zoro Homepage
This item is Discontinued.
Mak-A-Key Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 5/32 in H 3001560312-12

Undersized Key Stock, Carbon Steel, Plain, 12 in L, 5/16 in W, 5/32 in H (Discontinued)

  • Mfr # 3001560312-12
  • Zoro # G900004280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001560312-12
Zoro #
G900004280
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
5/16 in
Height
5/32 in

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Plain

Description

Keystock-Standard Grade-Undersize Plain. Keystock 5/32 x 5/16 x 1 Ft CS PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.