This item is Discontinued.

Mak-A-Key Bilateral 18 in L, Stainless Steel 7002180250-18

Bilateral 18 in L, Stainless Steel (Discontinued)

  • Mfr # 7002180250-18
  • Zoro # G500004116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7002180250-18
Zoro #
G500004116
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in

Details

Type
Bilateral
Material
Stainless Steel
Finish
plain

Description

Machine Key-Stainless-300 Sers Under B. Keystock 7/32 x 1/4 x 18 SS300 PL BIL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.