Oversized Key Stock, 305 mm L, 14 mm W, 6 mm H, Carbon Steel

  • Mfr # 361406-305

  • Zoro # G300005139


product price:  $12.89
/ea
Sold in multiples of 2 for $25.78

Key Features

Type
Oversized
Length
305 mm
Width
14 mm
Height
6 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361406-305
Zoro #
G300005139
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
14 mm
Height
6 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 87

Description

Keystock-Metric-Plated. Keystock M14 x 6 x 305 C45K Z3 OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.