Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, Stainless Steel

  • Mfr # 752020-305

  • Zoro # G900005478


product price: $63.89
/ea

Key Features

Type
Oversized
Length
305 mm
Width
20 mm
Height
20 mm
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752020-305
Zoro #
G900005478
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
20 mm
Height
20 mm

Details

Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Keystock-Metric-Stainless. Keystock M20 x 20 x 305 SS300 PL OV

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.