Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mak-A-Key Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 22 mm W, 14 mm H 702214-1000

Undersized Key Stock, Stainless Steel, Plain, 1000 mm L, 22 mm W, 14 mm H (Discontinued)

  • Mfr # 702214-1000
  • Zoro # G000005590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702214-1000
Zoro #
G000005590
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
22 mm
Height
14 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Keystock-Metric-Stainless. Keystock M22 x 14 x 1M SS300 PL UN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.