Oversized Key Stock, 12 in L, 1-1/4 in W, 1 in H, Steel

  • Mfr # 3010001250-12

  • Zoro # G9108359


product price:  $24.79
/ea

Key Features

Type
Oversized
Length
12 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010001250-12
Zoro #
G9108359
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1-1/4 in
Height
1 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,1x1-1/4x12 In.,Crbon,Steel,Undrsz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.