Oversized Key Stock, 12 in L, 1-1/8 in W, 1-1/8 in H, Stainless Steel

  • Mfr # 7011251125-12

  • Zoro # G9112559


product price:  $83.95
/ea

Key Features

Type
Oversized
Length
12 in
Finish
Plain
Rockwell Hardness
HRB 82
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7011251125-12
Zoro #
G9112559
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
1-1/8 in
Height
1-1/8 in

Details

Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Key Stock,Plain,1-1/8 In.x1-1/8 In.x1 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.