Oversized Key Stock, 12 in L, 1-3/4 in W, 1-1/2 in H, Steel
Mfr # 3015001750-12
Zoro # G9108550
product price:Â $65.15
/eaKey Features
Type
Oversized
Length
12 in
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3015001750-12
Zoro #
G9108550
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
1-3/4 in
Height
1-1/2 in
Details
Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,1-1/2x1-3/4x12 In.,Carbon,Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.