Oversized Key Stock, 12 in L, 1 in W, 3/4 in H, Carbon Steel

  • Mfr # 3507501000-12

  • Zoro # G9110501


product price:  $13.49
/ea
Sold in multiples of 2 for $26.98

Key Features

Type
Oversized
Length
12 in
Height
3/4 in
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3507501000-12
Zoro #
G9110501
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
1 in
Height
3/4 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,3/4x1x12 In.,Carbon,Oversize

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.