Shop MAK-A-KEY
See all product information
Create Account
Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel
- Mfr # 5501250250-12
- Zoro # G9111761
product price:Â
$
9.39
/ea
Sold in multiples of 5 for
$46.95
Key Features
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5501250250-12
- Zoro #
- G9111761
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Width
- 1/4 in
- Height
- 1/8 in
Details
- Item
- Key Stock
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 90
Description
Key Stock,High Carbon,1/8 In.x1/4 In.x1 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.