Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel
Mfr # 4501870187-12
Zoro # G9111378
product price:Â $6.59
/ea
Sold in multiples of 2 for $13.18
Key Features
System of Measurement
Inch
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4501870187-12
Zoro #
G9111378
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
3/16 in
Height
3/16 in
Details
Item
Key Stock
System of Measurement
Inch
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Key Shape
Straight
Key Type
Undersized
Material Grade/Class
Ungraded
Description
Key Stock L,Steel,0.1880 in W, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 3/16 in, Width 3/16 in, Key Shape Straight, Key Type Undersized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.