Oversized Key Stock, 12 in L, 3/8 in W, 5/16 in H, Stainless Steel

  • Mfr # 7003120375-12

  • Zoro # G9112446


product price:  $6.39
/ea
Sold in multiples of 5 for $31.95

Key Features

Type
Oversized
Length
12 in
Finish
Plain
Rockwell Hardness
HRB 82
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7003120375-12
Zoro #
G9112446
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
3/8 in
Height
5/16 in

Details

Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Key Stock,Plain,5/16 In.x3/8 In.x1 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.