Oversized Key Stock, 12 in L, 7/8 in W, 5/8 in H, Carbon Steel
Mfr # 5506250875-12
Zoro # G9111947
product price:Â $38.95
/eaKey Features
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5506250875-12
Zoro #
G9111947
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
7/8 in
Height
5/8 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 90
Description
Key Stock,High Carbon,5/8 In.x7/8 In.x1 ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.