Oversized Key Stock, 305 mm L, 1 in W, 3/4 in H, Stainless Steel
Mfr # 7007501000-36
Zoro # G9112741
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
305 mm
Width
1 in
Height
3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7007501000-36
Zoro #
G9112741
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
1 in
Height
3/4 in
Details
Item
Key Stock
Type
Oversized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Key Stock,Plain,3/4 In.x1mmx3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.