Oversized Key Stock, 305 mm L, 18 mm W, 11 mm H, Steel

  • Mfr # 801811-305

  • Zoro # G9113198


product price: $45.85
/ea

Key Features

Type
Oversized
Length
305 mm
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 86
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
801811-305
Zoro #
G9113198
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
18 mm
Height
11 mm

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 86

Description

Key Stock,Plain,Steel,18mmx11mmx305mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.