Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel
Mfr # 301818-305
Zoro # G9108690
product price:Â $11.95
/ea
Sold in multiples of 2 for $23.90
Key Features
Type
Oversized
Length
305 mm
Width
18 mm
Height
18 mm
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
301818-305
Zoro #
G9108690
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
18 mm
Height
18 mm
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87
Description
Key Stock,18mmx18mmx305mm,Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.