Oversized Key Stock, 305 mm L, 20 mm W, 20 mm H, Carbon Steel

  • Mfr # 312020-1000

  • Zoro # G9109935


product price:  $49.15
/ea
Sold in multiples of 16 for $786.40

Key Features

Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312020-1000
Zoro #
G9109935
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
20 mm
Height
20 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Yellow Trivalent
Rockwell Hardness
HRB 87

Description

Key Stock,Znc Clear Trivlnt,2mm0x20x1m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.