Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, Carbon Steel

  • Mfr # 302222-305

  • Zoro # G9108989


product price:  $11.29
/ea
Sold in multiples of 2 for $22.58

Key Features

Type
Oversized
Length
305 mm
Height
22 mm
Material
Carbon Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302222-305
Zoro #
G9108989
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
22 mm
Height
22 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 87

Description

Key Stock,22mmx22mmx305mm,Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.