Oversized Key Stock, 305 mm L, 28 mm W, 10 mm H, Carbon Steel

  • Mfr # 302810-1000

  • Zoro # G9109165


product price:  $37.85
/ea
Sold in multiples of 4 for $151.40

Key Features

Type
Oversized
Length
305 mm
Width
28 mm
Height
10 mm
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302810-1000
Zoro #
G9109165
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Width
28 mm
Height
10 mm

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel

Description

Key Stock,Carbon Steel,28mmx10mmx1m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.