Shop MAK-A-KEY
See all product information
Create Account
Oversized Key Stock, 36 in L, 1-1/4 in W, 1-1/4 in H
- Mfr # 3112501250-36
- Zoro # G9109759
product price:Â
$
93.29
/ea
Key Features
Type
Oversized
Length
36 in
Finish
Zinc Clear Trivalent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3112501250-36
- Zoro #
- G9109759
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- Type
- Oversized
- Finish
- Zinc Clear Trivalent
Dimensions
- Length
- 36 in
- Width
- 1-1/4 in
- Height
- 1-1/4 in
Description
Key Stock,Zinc Clear,1-1/4x1-1/4x36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.