Oversized Key Stock, 36 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel

  • Mfr # 3612501250-36

  • Zoro # G9111466


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
36 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3612501250-36
Zoro #
G9111466
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1-1/4 in
Height
1-1/4 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Key Stock,C45K,Z3,Ovrsz,1-1/4x1-1/4x36 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.