Shop MAK-A-KEY
See all product information
Create Account
Oversized Key Stock, 36 in L, 1-3/16 in W, 1-3/16 in H, Carbon Steel
- Mfr # 3011871187-36
- Zoro # G9108751
product price:Â
$
113.99
/ea
Sold in multiples of 2 for
$227.98
Free Shipping & Returns
Key Features
Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3011871187-36
- Zoro #
- G9108751
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Plain
- Rockwell Hardness
- HRB 50 Min
Dimensions
- Length
- 36 in
- Width
- 1-3/16 in
- Height
- 1-3/16 in
Description
Key Stock,1-3/16x1-3/16x36 In.,Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.