Oversized Key Stock, 36 in L, 2 in W, 1-1/2 in H, Carbon Steel

  • Mfr # 3015002000-36

  • Zoro # G9108605


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3015002000-36
Zoro #
G9108605
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
2 in
Height
1-1/2 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,Carbon Steel,1-1/2x2x36 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.