Oversized Key Stock, 36 in L, 5/16 in W, 1/2 in H, Steel

  • Mfr # 3003120500-36

  • Zoro # G9107449


product price:  $10.15
/ea
Sold in multiples of 2 for $20.30

Key Features

Type
Oversized
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3003120500-36
Zoro #
G9107449
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
5/16 in
Height
1/2 in

Details

Item
Key Stock
Type
Oversized
Material
Steel

Description

Key Stock,5/16x1/2x36 In.,Crbn,Steel,Undrsz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.