Oversized Key Stock, 36 in L, 5/16 in W, 1/4 in H, Steel
Mfr # 3002500312-36
Zoro # G9107248
product price:Â $5.49
/ea
Sold in multiples of 3 for $16.47
Key Features
Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3002500312-36
Zoro #
G9107248
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
5/16 in
Height
1/4 in
Details
Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,1/4x5/16x36 In.,Crbn,Steel,Undrsz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.