Oversized Key Stock, 36 in L, 5/16 in W, 3/16 in H, Steel

  • Mfr # 3001870312-36

  • Zoro # G9107001


product price:  $3.69
/ea
Sold in multiples of 5 for $18.45

Key Features

Type
Oversized
Length
36 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001870312-36
Zoro #
G9107001
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
5/16 in
Height
3/16 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

KeyStock,3/16x5/16x36 In.,Crbn,Steel,Undrsz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.