Oversized Key Stock, 36 in L, 7/8 in W, 7/8 in H, Carbon Steel

  • Mfr # 3608750875-36

  • Zoro # G9111457


product price:  $44.79
/ea

Key Features

Type
Oversized
Length
36 in
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3608750875-36
Zoro #
G9111457
UPC #
-
Country of Origin
Multiple

Dimensions

Length
36 in
Width
7/8 in
Height
7/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc Clear Trivalent
Rockwell Hardness
HRB 50 Min

Description

Key Stock,7/8x7/8x36 In.,Carbon,Z3,Oversize

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.