Oversized Key Stock, 72 in L, 1-1/4 in W, 1-1/4 in H, Carbon Steel

  • Mfr # 3512501250-72

  • Zoro # G9110949


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
72 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3512501250-72
Zoro #
G9110949
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
1-1/4 in
Height
1-1/4 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,1-1/4x1-1/4x72 In.,Carbon,Oversze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.