Oversized Key Stock, 72 in L, 1 in W, 1-1/2 in H, Steel

  • Mfr # 3010001500-72

  • Zoro # G9108395


product price:  $124.99
/ea
Sold in multiples of 6 for $749.94
Free Shipping & Returns

Key Features

Type
Oversized
Length
72 in
Width
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3010001500-72
Zoro #
G9108395
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
1 in
Height
1-1/2 in

Details

Item
Key Stock
Type
Oversized
Material
Steel

Description

Key Stock,1x1-1/2x72 In.,Crbon,Steel,Undrsz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.