Oversized Key Stock, 72 in L, 1 in W, 1 in H, Carbon Steel
Mfr # 3510001000-72
Zoro # G9110361
product price:Â $66.19
/eaKey Features
Type
Oversized
Length
72 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3510001000-72
Zoro #
G9110361
UPC #
-
Country of Origin
United States
Dimensions
Length
72 in
Width
1 in
Height
1 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min
Description
Key Stock,1x1x72 In.,Carbon Steel,Oversize
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.