Oversized Key Stock, 72 in L, 1 in W, 7/8 in H, Carbon Steel

  • Mfr # 3008751000-72

  • Zoro # G9108401


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
72 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3008751000-72
Zoro #
G9108401
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
1 in
Height
7/8 in

Details

Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,Carbon Steel,7/8 In.x1 In.x6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.