Oversized Key Stock, 72 in L, 3/4 in W, 7/16 in H, Steel

  • Mfr # 3004370750-72

  • Zoro # G9107607


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Type
Oversized
Length
72 in
Finish
Plain
Rockwell Hardness
HRB 50 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3004370750-72
Zoro #
G9107607
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width
3/4 in
Height
7/16 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
Rockwell Hardness
HRB 50 Min

Description

Key Stock,7/16x3/4x72 In.,Crbn,Steel,Undrsz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.