Zoro Homepage

Oversized Key Stock Assortment, Zinc

  • Mfr # DISP-KSZC031-OV

  • Zoro # G9113940


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Type
Oversized
System of Measurement
Inch
Number of Pieces
31
Includes
3601250125-12 (5); 3601870187-12 (5); 3602500250-12 (5); 3603120312-12 (5); 3603750375-12 (5); 3604370437-12 (3); 3605000500-12 (3)
Contains
3601250125-12 (5); 3601870187-12 (5); 3602500250-12 (5); 3603120312-12 (5); 3603750375-12 (5); 3604370437-12 (3); 3605000500-12 (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-KSZC031-OV
Zoro #
G9113940
UPC #
-
Country of Origin
Multiple

Details

Item
Key Stock Assortment
Type
Oversized
System of Measurement
Inch
Finish
Zinc
Number of Pieces
31
Includes
3601250125-12 (5); 3601870187-12 (5); 3602500250-12 (5); 3603120312-12 (5); 3603750375-12 (5); 3604370437-12 (3); 3605000500-12 (3)
Contains
3601250125-12 (5); 3601870187-12 (5); 3602500250-12 (5); 3603120312-12 (5); 3603750375-12 (5); 3604370437-12 (3); 3605000500-12 (3)

Description

Key Stock Assortmnt,1 ft.,ZC,Ov,31 pcs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.