Oversized Key Stock, Round End, 12 in L, 3/16 in W, Carbon Steel
Mfr # RK-0187-12
Zoro # G9113347
product price:Â $3.19
/ea
Sold in multiples of 5 for $15.95
Key Features
Type
Oversized
Length
12 in
Finish
Plain
End Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RK-0187-12
Zoro #
G9113347
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
3/16 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Plain
End Type
Round
Description
Key Stock,Round,Plain,3/16 In.x1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.