Oversized Key Stock, Round End, 12 in L, 3/16 in W, Carbon Steel
- Mfr # RKZ-0187-12
- Zoro # G9113889
product price:Â
$
3.85
/ea
Sold in multiples of 6 for
$23.10
Key Features
Type
Oversized
Length
12 in
Material
Carbon Steel
Finish
Zinc
End Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKZ-0187-12
- Zoro #
- G9113889
- UPC #
- -
- Country of Origin
- United States
- Item
- Key Stock
- Type
- Oversized
- Material
- Carbon Steel
- Finish
- Zinc
- End Type
- Round
Dimensions
- Length
- 12 in
- Width
- 3/16 in
Description
Key Stock,Round,Zinc,Clear,3/16 In.x1 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.