Shop MAK-A-KEY

Oversized Key Stock, Round End, 36 in L, 1/2 in W, Brass

  • Mfr # RKB-0500-36
  • Zoro # G9113417

product price: 
$
85.85
/ea

Key Features

Type
Oversized
Length
36 in
Finish
Plain
End Type
Round
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RKB-0500-36
Zoro #
G9113417
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1/2 in

Details

Item
Key Stock
Type
Oversized
Material
Brass
Finish
Plain
End Type
Round

Description

Key Stock,Round,Brass,1/2 In.x3 ft.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.