Oversized Key Stock, Round End, 36 in L, 1/2 in W, Steel

  • Mfr # RK-0500-36

  • Zoro # G9113469


product price:  $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Type
Oversized
Length
36 in
Finish
Plain
End Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RK-0500-36
Zoro #
G9113469
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
1/2 in

Details

Item
Key Stock
Type
Oversized
Material
Steel
Finish
Plain
End Type
Round

Description

Key Stock,Round,Plain,Steel,1/2 In.x3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.