Oversized Key Stock, Round End, 36 in L, 3/4 in W, Brass
Mfr # RKB-0750-36
Zoro # G9113575
product price: $318.99
/ea
Free Shipping & Returns
Key Features
Type
Oversized
Length
36 in
Finish
Plain
End Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKB-0750-36
Zoro #
G9113575
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
3/4 in
Details
Item
Key Stock
Type
Oversized
Material
Brass
Finish
Plain
End Type
Round
Description
Key Stock,Round,Brass,3/4 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.