Oversized Key Stock, Round End, 36 in L, 5/8 in W, Carbon Steel
Mfr # RKZ-0625-36
Zoro # G9114029
product price:Â $16.35
/eaKey Features
Type
Oversized
Length
36 in
Material
Carbon Steel
Finish
Zinc
End Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RKZ-0625-36
Zoro #
G9114029
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
5/8 in
Details
Item
Key Stock
Type
Oversized
Material
Carbon Steel
Finish
Zinc
End Type
Round
Description
Key Stock,Round,Zinc,Clear,5/8 In.x3 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.