Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 5/8 in Bottom W, 3/16 in Lower Step H

  • Mfr # SK14-2

  • Zoro # G400399404


product price:  $26.39
/ea
Sold in multiples of 2 for $52.78

Key Features

System of Measurement
Inch
Type
2
Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SK14-2
Zoro #
G400399404
UPC #
-
Country of Origin
United States

Dimensions

Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
5/8 in
Lower Step Height (In.)
3/16 in
Length
12 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

Step Keystock-Plated. Step KS 1/2 x 5/8 x 1 Ft Type 2 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.