Shop MAK-A-KEY
See all product information
Create Account
Step Key Stock 2, 1/2 in Top W, 1/4 in Top Step H, 9/16 in Bottom W, 3/16 in Lower Step H
- Mfr # SK13-2
- Zoro # G300399498
product price:Â
$
57.59
/ea
Key Features
System of Measurement
Inch
Type
2
Top Width (In.)
1/2 in
Top Step Height (In.)
1/4 in
Bottom Width (In.)
9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SK13-2
- Zoro #
- G300399498
- UPC #
- -
- Country of Origin
- United States
- Item
- Step Key Stock
- System of Measurement
- Inch
- Type
- 2
- Material
- Carbon Steel
- Finish
- Zinc Clear Trivalent
Dimensions
- Top Width (In.)
- 1/2 in
- Top Step Height (In.)
- 1/4 in
- Bottom Width (In.)
- 9/16 in
- Lower Step Height (In.)
- 3/16 in
- Length
- 12 in
Description
Step Keystock-Plated. Step KS 1/2 x 9/16 x 1 Ft Type 2 ZC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.