Step Key Stock 2, 3/4 in Top W, 3/8 in Top Step H, 13/16 in Bottom W, 2/7 in Lower Step H

  • Mfr # SK23-2

  • Zoro # G500399489


product price:  $107.99
/ea
Sold in multiples of 12 for $1,295.88
Free Shipping & Returns

Key Features

System of Measurement
Inch
Type
2
Top Width (In.)
3/4 in
Top Step Height (In.)
3/8 in
Bottom Width (In.)
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK23-2
Zoro #
G500399489
UPC #
-
Country of Origin
United States

Dimensions

Top Width (In.)
3/4 in
Top Step Height (In.)
3/8 in
Bottom Width (In.)
13/16 in
Lower Step Height (In.)
2/7 in
Length
12 in

Details

Item
Step Key Stock
System of Measurement
Inch
Type
2
Material
Carbon Steel
Finish
Zinc Clear Trivalent

Description

Step Keystock-Plated. Step KS 3/4 x 13/16 x 1 Ft Type 2 ZC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.