Undersized Key Stock, 1000 mm L, 16 mm W, 10 mm H, Stainless Steel
Mfr # 701610-1000
Zoro # G9112656
product price: $158.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Key Type
Undersized
Height
10 mm
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701610-1000
Zoro #
G9112656
UPC #
-
Country of Origin
United States
Dimensions
Length
1000 mm
Width
16 mm
Height
10 mm
Details
Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82
Description
Key Stock,Plain,Undersize,16mmx10mmx1m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.