Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undersized Key Stock, 1000 mm L, 20 mm W, 12 mm H, Stainless Steel

  • Mfr # 702012-1000

  • Zoro # G9112778


product price: $81.59
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Key Type
Undersized
Length
1000 mm
Width
20 mm
Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
702012-1000
Zoro #
G9112778
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 mm
Width
20 mm
Height
12 mm

Details

Item
Key Stock
System of Measurement
Metric
Key Type
Undersized
Material
Stainless Steel
Finish
Plain
Rockwell Hardness
HRB 82

Description

Key Stock,Plain,Undersize,20mmx12mmx1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.